{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1 | |
Height | 420 mm | |
Width | 530 mm | |
Depth | 110 mm | |
Usable height | 383 mm | |
Usable width | 530 mm | |
suitable for foam thickness | 30 mm | |
Type of product | Rigid foam holder |
Article number | 963156 1 | |
EAN / GTIN | 4045197725868 | |
Manufacturer number | 963156 1 |