{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,945 mm | |
Swivel arm reach | 1,100 mm | |
Swivel arm working length | 920 mm | |
Number of drawing holder arms | 2 | |
Number of magnetic clips | 6 | |
maximum paper size | A1 | |
Weight | 5.4 kg | |
Type of product | Drawing holder |
Article number | 964005 A1 | |
Manufacturer number | 964005 A1 |