{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,945 mm | |
Swivel arm reach | 1,450 mm | |
Swivel arm working length | 1,280 mm | |
Number of drawing holder arms | 2 | |
Number of magnetic clips | 8 | |
maximum paper size | A0 | |
Weight | 6.2 kg | |
Type of product | Drawing holder |
Article number | 964005 A0 |