This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of gloves Ultrane 500, Glove size: 7

Article no.: 094355 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 96
Glove characteristics Silicone-free; free of latex; DMF-free
EN 388 4121X
Backing material Polyamide
Coating Nitril
Coating variant The palms of the hands
Application range Precision
Length 230 mm - 280 mm
Colour black / blue
Glove size 7
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094355 7
Manufacturer number ULTRANE 500 GR.7

Description

Version:

Ultrane series. Protective gloves with Grip&Proof nitrile coating for an outstanding grip and non-fatiguing working in damp and oily environments. Free of DMF and silicone.
Ultrane 500. With uncoated backs to the hands for slightly oily environments.

Application:

Mechanical maintenance work, workpiece machining with cutting oil, press work and embossing work, handling oily parts of machines.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart