Pair of gloves Tegera® 8801 Infinity

Article no.: 094362
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from €6.60
  • from 6
    from €5.50
on request
Deliverable
822 pieces in stock
  • Glove characteristics: Foodstuffs certified
  • Knitted technology: 15G
  • Standard: EN 407

Description

Version:

Tegera® 8801 Infinity. Multi-purpose gloves of the Infinity range with outstanding touch sensitivity and good grip capability. Particularly thin coating with nitrile foam and water-based PU coating, suitable for dry and slightly humid working areas, with oil- and grease-resistant palms. Resistant to contact heat up to 100 °C.

Standard:

EN 388; EN ISO 21420
EN 407

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart