• The item cannot be ordered due to missing prices.

Disposable gloves Skytec Iris Box 100

Article no.: G09213
  • Glove characteristics: free of latex
  • EN 374: Type B (KPT)
  • Standard/regulation: EN 455

Description

Description:

  • High performance, powder-free, nitrile single use examination glove
  • Significantly stronger alternative to latex and food safe

Feature:

  • Comfortable with a ‘second skin’ feel
  • High resistance to penetration and projections of many chemicals
  • Powder free and latex free
  • Rolled cuff for secure fit
  • Approved for food handling AQL 1.5
  • Textured finish on fingertips for improved grip and touch
  • Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
  • Medical device compliant (MDD 93/42/EEC)
  • Thickness: 0.08mm (4g)

Application:

  • Chemical
  • Emergency services
  • Laboratory Work
  • Paint Spraying
  • Petroleum & Oil Industry

Suitable products

From the same series "Skytec"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart