LIGHTWEIGHT, OPEN FINGERS DESIGN PU COATED GLOVE WITH STEEL FIBRE
Outstanding cut resistance allowing protection in the most risky applications whilst enabling precise handling in applications necessitating open fingertip contact
PU coating protects the hand from abrasion and grease, delivering effective long lasting grip
Feature:
Cut resistant: Level E (EN 388:2016)
Flexible and comfortable glove offering great dexterity
HPPE on the inside provides comfort and protection
Fully encapsulated steel and nylon on the outside strengthens the protection against burrs and sharp edges
PU coating gives exceptional abrasion resistance and sensitivity allowing workers to handle small pieces
Personal protective equipment (PPE) is essential to maintain the health of people at the workplace and to protect them from potential hazards. Here we give you all the important information on the various types of PPE, on selection criteria and standards, ranging from eye protection to skin protection.Find out more