Article no.: 137186

Machine tap for synchronised spindles HSS-E-PM IC / Form C TiAlN

Brand: GARANT
Thread standard DIN 13
Taper lead form C
Through-coolant yes
Flank angle 60
Shank DIN 1835 B with h6
Helix angle 40
Application for type of drilling up to 3×D for blind holes
Type of threading tool Machine tap for synchronous machining
Cutting direction right-hand

All product information:

Machine tap for synchronised spindles HSS-E-PM IC / Form C TiAlN

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€103.50
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronised spindle drive. The tap is controlled by the synchronising spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).
With internal coolant supply for maximum tool life.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100 − 338121 with minimum length adjustment (MLA) ensures very high process reliability.

Technical Data

Coating
TiAlN
Flank angle
60 degrees
Thread standard
DIN 13
Taper lead form
C
Helix angle
40 degrees
Shank
DIN 1835 B with h6
Through-coolant
yes
Application for type of drilling
up to 3×D for blind holes
Cutting direction
right-hand
Shank tolerance
h6
Type of threading tool
Machine tap for synchronous machining
Colour ring
green
Type of product
Tap

Application Table

Alu plastics
N
32
Aluminium (short chipping)
N
32
Steel < 500 N/mm²
P
33
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
7
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
CuZn
N
30
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Share this product

or copy this link

To shopping cart