Machine tap for synchronised spindles HSS-E-PM Form E, DLC, G: G1/8

Article no.: 137345 G1/8
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

G Unit price incl. VAT

Availability

  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Taper lead form: E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/8
Coating DLC
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Taper lead form E
Helix angle 40 degrees
Shank DIN 1835 B to h6
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 8.8 mm
Shank tolerance h6
Type of threading tool Machine tap for synchronous machining
Number of clamping slots 3
Colour ring yellow
Number of cutting edges Z 3
Thread depth 24.33 mm
Type of product Tap

Identification & Classification

Article number 137345 G1/8
Copy
EAN / GTIN 4045197705563
Copy
Manufacturer number 137345 G1/8
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
suitable for / [m/min]
N
ISO code:
30
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
35
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
20
PMMA acrylic
suitable for / [m/min]
N
ISO code:
25
PA 66 GF30
suitable for / [m/min]
N
ISO code:
20
PTFE CF25
suitable for / [m/min]
N
ISO code:
25
Cu
suitable for / [m/min]
N
ISO code:
55
CuZn
suitable for / [m/min]
N
ISO code:
35
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 
Air
suitable for / [m/min]
 

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B.Special geometry for use on machines with synchronised spindle drives. The tap is controlled by the synchronising spindle of the machine. With the latest generation of special DLC coating sp2. For use with emulsion (fat content minimum 8%).
Form E (lead chamfer: 1.5 - 2 turns) for the deepest possible thread depths.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart