Indexable insert for turning WNMG 080408, for finish machining, Wiper

Article no.: 252015 CA510
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
Price for 10 Piece: €140.20
In stock

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Type CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker WP
Cutting depth ap 0.3 mm - 1.2 mm
Feed f 0.06 mm/rev. - 0.42 mm/rev.
Cutting speed vc main application 80 m/min - 450 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 252015 CA510
Copy
EAN / GTIN 4960664700592
Copy
Manufacturer number TAA08606
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
continuous
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart