{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Information displayed | 4,000 | |
Basic accuracy | 0.7 % | |
Manufacturer's designation | CM7 | |
acoustic continuity test | 0 − 30 Ω | |
Measurement process | TRUE RMS (AC) | |
Memory function | HOLD, MAX / MIN | |
AC voltage | 0.1 V − 750 V | |
DC voltage | 0.1 V − 1000 V | |
AC current | 0.1 A − 1000 A | |
DC current | 0.1 A − 1000 A | |
Resistance | 0.1 Ω − 400 Ω | |
Frequency | 1 Hz − 400 Hz | |
maximum jaw aperture | 53 mm | |
Overvoltage category | CAT IV 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081561 6LR61 | |
Power supply | 1× 081561 6LR61 | |
Type of product | Current clamp |
Article number | 473305 CM7 | |
EAN / GTIN | 4014651440593 | |
Manufacturer number | 044059 |