ZCMX 130402 HUZ310

Article no.: 268442 HUZ310
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €19.80 / Piece
  • from 10 Piece
    €16.50 / Piece
on request
In stock
80 pieces in stock

Product details

Technical Data

ISO code indexable insert ZCMX 130402
Corner radius 0.2 mm
Grade HUZ310
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting depth ap 0.2 mm - 4 mm
Feed rate f when turning 0.05 mm - 0.4 mm
Feed rate f when drilling 0.03 mm - 0.3 mm
Cutting speed vc main application 200 m/min - 600 m/min
suitable for tool dia. Dc 25 mm
Coating uncoated
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268442 HUZ310
EAN / GTIN 4062406392703

Application Table

continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart