NEODO indexable face / shoulder mill 25/3 mm

Article no.: 225751 25/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
  • Setting angle κ: 90
  • Milling application: Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes

Product details

Technical Data

Series NEODO
Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
maximum cutting depth ap max 5 mm
Overhang L1 35 mm
Overall length Ltot 95 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert SZ.U0804..
Manufacturer's designation S890 ESZ D25-3-W25-R08
Type of product End / face mill

Identification numbers & Classifications

Article number 225751 25/3
EAN / GTIN 7291075481631
Manufacturer number 3417103

Description

Version:

Highly efficient milling system for facing and milling 90° shoulders. For roughing and pre-finishing especially of steel and cast iron materials. Cost-effective due to 8 cutting edges per indexable insert. Extremely stable embedding for the inserts in a dovetail-shaped insert seating.

Spare part:

Pack of insert screws No. 229696 3 (IP9; 2.0 Nm).

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart