Indexable milling cutter 90° MEV 20/3 mm

Article no.: 226410 20/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
  • Setting angle κ: 90
  • Milling application: Plunging; Ramping; End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 3
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Plunging; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overall length Ltot 30 mm
Mounting thread M M10
⌀ D3 15 mm
Circular interpolation milling ⌀ Dmin 35 mm
Circular interpolation milling ⌀ Dmax 38 mm
Ramping angle αmax 0.8 degrees
Ramping length L for αmax 14.25 mm
suitable indexable insert TOMT060508
Insert screw 229723 1 (10IP; 2.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 226410 20/3
EAN / GTIN 4960664914234
Manufacturer number THN08497

Description

Version:

High-performance milling cutter with newly developed triangular indexable insert for corner and slot milling and ramping with lower cutting forces and increased stability.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart