Shrink-fit chuck vibration-damped, with cooling channel bores HSK-A 63 A = 160

Article no.: 308344
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
47 pieces in stock
  • Arbor standard: DIN 69893; DIN 69882-6
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Description

Version:

  • High-temperature steel.
  • Integrated length adjustment of the tools.
  • For HSS and solid carbide tools.
  • Shanks hard turned (smooth cutting action!).
  • With RFID/Balluffchip bore.
  • With coolant channel bores and threads that can be sealed.
  • With tapped holes on each side for balancing screws.
  • Reinforced version/contour.
  • Polished surface.
  • Specially mounted carbide core in the shrink-fit chuck body.

Advantage:

  • Vibration-damping.
  • Better workpiece surface finish.
  • Optimised tool life.
  • Increased process reliability.
  • Lower corrosion tendency due to polished surface.

Application:

For clamping tools with plain shank (h6 shank tolerance). Suitable for inductive, contact and hot air shrink-fitting units.

Optional extras:

HSK coolant tube No. 309880,
Socket wrench No. 309890,
Shrink-fit unit, accessories No. 354210354440,
Balancing screws set No. 309906 size 180.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart