Hydraulic chuck performance Master Chuck 6 mm

Article no.: 307630 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 65 mm
⌀ D2 26 mm
External ⌀ D 50 mm
Adjustment travel V 10 mm
Balluffchip bore yes
Cooling channel bore no
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 307630 6
EAN / GTIN 4067263265597

Description

Version:

  • Particularly suitable for highly dynamic milling applications.
  • Optimised outer contour due to FEM (finite element method) – robustness due to maximum rigidity, higher tool lives, higher metal removal rate, suitable for all machining strategies.
  • With RFID/Balluffchip bore.
  • Axial length adjustment, adjustment travel 10mm.
  • Reducing adapters can be used.
  • Temperature resistant up to 170°C for 4 hours.
  • Up to 10× more clamping operations possible compared to a standard hydraulic chuck.
  • Very low tightening torque of the clamping screw – easy handling.
  • Patented new hydraulic clamping system – reliable, durable premium radial run-out.

Application:

Universally designed for roughing and finishing operations. For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Coolant tube No. 309880. socket wrench No. 309890, reducing adapters No. 302140; 302135 302145 302147 each size 12 and No. 302150; 302155; 302160; 302165 each size 20.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart