{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 2 µm | |
Type | 471 E | |
External ⌀ D | 40.7 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 309380 12 | |
Manufacturer number | 13627011200 |