{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 50 mm | |
Reach B | 89.5 mm | |
largest centre point ⌀ 60° A | 25 mm | |
largest centre point ⌀ 30° A | 12 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 40 mm | |
maximum speed | 5,000 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320673 2 | |
EAN / GTIN | 4062406200268 | |
Manufacturer number | 320673 2 |
This article |
Recommendations |
||
---|---|---|---|
Revolving lathe centre 60° / 30°, Morse taper: 2
on request
In stock
32 pieces in stock
€215.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€143.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
€171.00
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 500 kg | 500 kg | 500 kg |
Body ⌀ D | 50 mm | 49 mm | 50 mm |
maximum speed | 5,000 min-1 | 5,000 min-1 | 5,000 min-1 |
maximum radial run-out | 0.006 mm | 0.006 mm | 0.006 mm |
Reach B | 89.5 mm | 79 mm | 79 mm |
largest centre point ⌀ 60° A | 25 mm | 25 mm | 25 mm |
Type of product | Centring drill | Centring drill | Centring drill |