{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D1 | 80 mm | |
⌀ D2 | 50 mm | |
Height H1 | 20 mm | |
Height H2 | 7 mm | |
Type of product | Magnetic gripper |
Article number | 358717 80/20 | |
EAN / GTIN | 4062406241865 | |
Manufacturer number | 358717 80/20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |