{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 32 pcs. | |
| Packaging | box | |
| Colour | red | |
| Number of tools | 32 | |
| Drive size, bit holder | C6,3 | |
| Size of drive output, for Phillips screws (PH) | PH1 | |
| Type of product | screwdriver bits/ blades; adapter | |
| Set | yes | |
| Drive | bit holder | |
| Output drive | for hex socket screws; for recessed TORX® screws; for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 675591 | |
| EAN / GTIN | 4045197882349 | |
| Manufacturer number | 675591 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |