Set of bit sockets, for Torx®, 1/2 inch square drive 6 pieces, long

Article no.: 639509
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
  • Square drive: 1/2

Product details

Technical Data

Number of pieces 6
Square drive 1/2 in
Length 322 mm
Width 135 mm
Height 57 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 639509
EAN / GTIN 4018754269419
Manufacturer number 91311413

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For internal Torx® screws with thread M6 − M14.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Supplied with:

Screwdriver sockets: 6 pcs. size TX30; TX40; TX45; TX50; TX55; TX60
Presented in: ABS plastic box

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart