GARANT Master Steel SlotMachine solid carbide roughing milling head, HB730, ⌀ D d11: 10mm

Article no.: 210290 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

⌀ D d11 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Milling profile: NR
  • Helix angle: 42

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel; TopCut
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Milling profile NR
Helix angle 42 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Through-coolant no
suitable arbor GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210290 10
EAN / GTIN 4045197891433
Manufacturer number 210290 10

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ap max ≤ 0.75×D.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart