• Last chance! Soon no longer part of our assortment.

Face protection screen, Type: SHIELD

Article no.: ZP0874 SHIELD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
693 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour clear
Manufacturer's designation Plastic sign
Width 230 mm
Height 330 mm
Material PET
Type of product Visor

Identification & Classification

Article number ZP0874 SHIELD
EAN / GTIN 2050002040427
Manufacturer number 6100266878
Manufacturer/responsible person Eirenschmalz GmbH, Altenstadter Straße 4, 86987 SCHWABSOIEN, Germany

Description

Version:

Non-reflective protective screen which offers virtually complete protection against droplets and splashes.
  • The PET film that is used ensures a distortion-free view and thus does not create any sensation of dizziness.
  • The rounded corners permit free movement of the head.
  • Because the visor is simply clicked into place it can be removed without problems and cleaned or replaced as required.
  • The distance of the visor from the face allows space for additional respirators and glasses.
  • The perforated rubber strap permits easy adjustment to fit the size of head and can thus be used for any width or shape of head.
  • The foam strip ensures wearing comfort.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart