Torque gauge DB 10-3, measuring range 10 Nm, readout 0,002 Nm, Internal measuring frequency 1000 Hz

Article no.: DB 10-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number DB 10-3
EAN / GTIN 4045761193451
Manufacturer number DB 10-3
L-Number L40250 1835
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Particularly suitable for testing torque wrenches, electric hand screwdrivers and cordless screwdrivers
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Torque pick-up system for dynamic testing of electric screwdrivers
  • Can be used in both directions of rotation
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed. The measurement process is supported by an audible and visual signal
  • Data interface USB and RS-232 included
  • Scope of delivery: Torque pick-up, sturdy carry case, mounting plate (models with [Max] ≥ 20 Nm)
  • Metal housing for durable use in harsh environmental conditions
  • Rubber feet with anti-slip feature
  • AUTO-OFF function

Feature:

  • Net weight approx. 3,2 kg
  • Overload protection: 120% of [Max]
  • Internal rechargeable battery pack, as standard, operating time up to 18 h without back light, charging time approx. 14 h
  • Internal measuring frequency: 1000 Hz
  • Measuring precision: ± 0,5% of [Max]
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Overall dimensions W×D×H 200×100×50 mm
  • LCD graphics display with backlight
  • Usable measuring range: 5 – 100 % of [Max]

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart