Safety cabinet, Width: 1200mm

Article no.: 981105 1200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 75
  • Height adjustment interval: 64
  • Cylinder lock: modular lock barrel
  • Fire resistance: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 75 kg
Height adjustment interval 64 mm
Cylinder lock modular lock barrel
Fire resistance 90 min
Height 2,035 mm
Width 1,190 mm
Depth 598 mm
Usable height 1,700 mm
Usable width 1,087 mm
Usable depth 430 mm
Number of shelves 3
Load capacity of shelf 75 kg
Number of perforated plate inserts 1
Number of floor-level containment trays 1
Volume of floor-level drip tray 33 l
Weight 505 kg
Type of product Safety cabinet

Identification & Classification

Article number 981105 1200
EAN / GTIN 4045197886309
Manufacturer number 981105 1200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

External body sheet metal, interior of HPL coated panels. Stainless steel base cover. Shelves are height-adjustable in increments of 64 mm.
In the event of fire, the self-closing cabinet closes automatically by a thermal mechanism: Door closes at max. 50°C and the infeed and exhaust air channels close at 70°C.
Ventilation connection to the pipe spigots is DN 80.
Operation in accordance with TRGS 510 (approved even without exhaust air!).
Earthing connection to TRBS 2153 (avoidance of sources of ignition).
Containment tray in accordance with the steel tray regulations (StaWaR, DiBt Berlin)
Levelling feet to compensate for unevenness of the floor.
Fitted with DOM lock barrels (suitable for an integrated locking system).

Standard:

DIN EN 14470-1 (type 90).
90 minutes fire resistance (in compliance with the highest fire protection level of TRGS 510 Annex 1). Insulated to DIN 4102.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart