GARANT Uni Line First Aid Wall equipped, mobile, Type: DE

Article no.: 978010 DE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Set price 2 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Wall
Hoffmann perforated panel grid interval 9×9
Width 600 mm
Depth 750 mm
Height 2,067 mm
Usable width 600 mm
Wheel ⌀ 125 mm
Safe working load 75 kg
Weight 69 kg
Type of product First Aid station

Identification & Classification

Article number 978010 DE
EAN / GTIN 4062406755454
Manufacturer number 978010 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobile complete set for providing first aid equipment. Very sturdy double-walled column made from sheet metal, perforated panels that can be used on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders. Sturdy base plate in anthracite permits easy set up and movement. With 4 castors, ⌀ 125 mm, 2 with parking brake.
Including first aid set No. 978051 size DE

Supplied with:

GARANT Uni Line Wall wheeled No. 955451 size M; marking board for GARANT Uni Line Wall No. 955453 size GREEN; GARANT Uni Line pictogram No. 955474 size FIRSTAID.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Warning:

Intended use
  • Double-walled column with double-sided perforated panels.
  • Perforated panels 9 x 9 mm with 37 mm grid to take easyFix hooks and holders and other perforated panel accessories.
  • Observe the maximum load capacity including add-ons.

Reasonably foreseeable misuse
  • Fit only the intended accessories to the perforated panel.
  • Do not carry people.
  • Do not store or transport unsecured workpieces.
  • Do not place or position on mobile workstations and storage.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart