GARANT Uni Line Z-Tower stationary U-shape, Type: SM

Article no.: 955454 SM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7016
Colour, grey Anthracite grey
Series Z-Tower
Colour grey; silver
Surface powder-coated
Thickness of plate 25 mm
Material of plate Bamboo
Shape of plate Rectangular
Type of product perforated panel
Width 720 mm
Height 945 mm
Depth 750 mm
Weight 69 kg
Hole shape round
Hole dimension 9 mm
Hole spacing (grid) 37 mm
Perforated panel version can take items on both sides
Material Sheet metal
Worktop / cover plate provided yes
Mobile no

Identification & Classification

Article number 955454 SM
EAN / GTIN 4062406785512
Manufacturer number 955454 SM
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Semi-high GARANT Uni Line Z-Tower with 25 mm thick bamboo worktop. All sides inside and outside with perforated panels □ 9x9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders. Brush strip at the rear for routing cables and additional cable pass-through. Presentable modular provision system for direct access to work materials and quick visualisation of information. Versatile and general-purpose use for various different applications and fittings. Fitting of drawers only possible in size M.
Perforated panel.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Accessories such as marking boards, attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart