{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping ⌀ D1 | 6 mm | |
| Adapter | HSK-A 63 short | |
| Arbor standard | ISO 12164-1; DIN 69893 | |
| Shape | A | |
| Through-coolant | yes | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HPC; HSC | |
| Overhang dimension A | 80 mm | |
| ⌀ D2 | 21 mm | |
| External ⌀ D | 27 mm | |
| L3 | 37 mm | |
| Adjustment travel V | 10 mm | |
| Balluffchip bore | yes | |
| Cooling channel bore | no | |
| Type of product | Hydraulic chuck |
| Article number | 307502 6 | |
| EAN / GTIN | 4067263265306 | |
| Manufacturer number | 307502 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |