{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axial groove on shank | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Series | Master Eco | |
| Interface position | on the machine | |
| Holder type | square mounting | |
| Shank form | square | |
| Shank height | 16 mm | |
| Shank width | 16 mm | |
| Functional width | 20 mm | |
| Base body length | 80 mm | |
| Setting angle | 95 degrees | |
| Holder form | straight (G) | |
| Machining process: turning | external turning | |
| Type of fastening for insert | C (without hole clamped from above) | |
| Insert designation | CC.. 09T3.. | |
| Interface | joint 1 | |
| Overall length | 80 mm | |
| Cutting direction | right-hand cutting | |
| Standard | DIN ISO 5610 | |
| Type of product | Clamping toolholder | |
| Content | single part |
| Article number | 260026 16/09 | |
| EAN / GTIN | 4067263122371 | |
| Manufacturer number | 260026 16/09 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |