Electronic torque analyser HCT

GARANT electronic torque analyser HCT

For digitally setting and testing torque wrenches and torque screwdrivers

It is becoming increasingly important for companies to record their measurement processes digitally, in order to comply with their duty to provide proper documentation. What’s more, digital measurement processes are also faster and more accurate than their conventional counterparts thanks to their automated design and supplementary features. Electronic torque wrenches and torque analysers underpin this concept. By using both tools together, you can leverage the full benefits available to you and take your measurement processes to the next level.

HCT stands for Hoffmann Group Connected Tools and is a platform for digitalising your measurement processes. HCT uses state-of-the-art Bluetooth®-enabled tools and innovative apps to automatically transfer measurement data to smartphones, tablets and computers, meaning you can work faster, more effectively, and more accurately than before.

GARANT electronic torque analyser HCT in use

The electronic torque analyser HCT provides a wealth of benefits

  • Versatile: suitable for use with conventional mechanical or digital torque wrenches and torque screwdrivers from a wide range of brands or together with HCT torque wrenches.
  • For clockwise and anti-clockwise tools: for setting and testing triggering, indicating, clockwise and anti-clockwise torque wrenches and torque screwdrivers
  • Easy to use: the analyser is simple and intuitive to use
  • Better quality: the data is checked and evaluated automatically, preventing errors in the measurement process
  • Efficient: measurements can be taken faster and more reliably
  • Release tools quickly: blocked HCT torque wrenches can be released immediately with the torque analyser HCT, meaning they no longer need to be sent in.
  • Can be used with existing HCT torque tools: using the device together with existing tools opens the door to additional benefits
  • Always up to date: the analyser firmware can be automatically updated via Bluetooth using the HCT mobile app

Impressive features

  • Display: large, high-contrast, illuminated 2.8 inch TFT display with double scale and stable viewing angle. With memory capacity display.
  • Memory capacity: 1000 measurement values with time stamp (incl. date and time) and 20 configurable test cases.
  • Different modes: tracking display (Track), trigger point sensing (First-Peak) and peak value display (Peak-Hold).
    When used with an HCT torque wrench, 2 other modes are available: Track-HCT and Peak-Hold-HCT. The measurement values of the HCT torque wrench and the measurement values of the HCT torque analyser are displayed on the analyser display at the same time. The peak values achieved are displayed in comparison and evaluated automatically.
  • Data output: possible via Bluetooth or USB-C.
  • Possible wireless applications:HCT Windows app and HCT mobile app. The analyser has a bi-directional interface. The analyser can also be used independently (without the app).
  • Password protection: available as protection against unauthorised access to the menu (master password) and for safeguarding test cases. In addition, if a test case has been performed incorrectly, you can set that any further work requires the input of a password.
  • Warning signals: visual (change of colour on the display) and acoustic (buzzer). The pre-warning point can be configured individually. The acoustic warning signal can be disabled if desired.

Further product details can be found in the eShop

Advantages of using the torque analyser HCT with a torque wrench HCT and torque screwdriver HCT

Please update the application and Bluetooth firmware of your HCT torque tester to get the most out of them.

To the firmware updates

Torque tools can be released

HCT torque wrenches and HCT torque drewdriver blocked due to overload can be released again using the torque analyser.

Measurements displayed in parallel

The measurement values of the torque wrench HCT and the torque analyser HCT are simultaneously shown on the display of the torque analyser.

Automatic evaluations

Display and automatic evaluation of the peak values achieved by the torque wrench HCT and the torque analyser HCT.

Electronic torque tools HCT

GARANT electronic torque wrench/rotational angle wrench HCT

Torque tools

GARANT electronic torque wrench/rotational angle wrench HCT

Offers a wide range of options for storing, digitising and documenting your screw tightening cases. It eliminates the hassle of manually transferring measurement values.

HOLEX electronic torque wrench HCT

Torque tools

HOLEX electronic torque wrench HCT

Not only gives you greater freedom of movement when using it, your measurement values can also be transferred simply and securely.

GARANT Elektronischer Drehmoment-Schraubendreher HCT

Torque tools

GARANT Electronic torque screwdriver HCT

Provides simple and reliable screwing and documentation for screwing applications with low torques where maximum precision is required.

Do you have any questions? Contact us!

Our expert technical advisers will be pleased to provide tailored advice about Hoffmann Group Connected Tools and will work together with you to find the perfect tools for your specific circumstances. We can advise you in person, via telephone or e-mail.

To consulting

Futher interesting topics

Hoffmann Group Connected Tools

Learn more about the benefits and functions of Hoffmann Group Connected Tools.

HCT Windows app

Learn all about the HCT app for Windows.

HCT Mobile app

Learn all about the HCT mobile app for Apple and Android systems.

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart