GARANT Master Tap – Taps for steel, stainless steel, aluminium or cast iron
The GARANT Master Tap family for high process reliability and economic production
The GARANT Master Tap is the all-rounder for thread machining. It combines very high process reliability with maximum universality. Be it steel, stainless steel, aluminium or cast iron – the special geometry ensures optimum chip formation. This universality reduces your tool diversity and improves your efficiency at the same time. The high-performance GARANT Master Tap ALU tap has been specially developed for aluminium and non-ferrous alloys and is now the first choice for this. The GARANT Master Tap STEEL has been specially developed for difficult-to-machine steels and materials with high tensile strength. The GARANT Master Tap INOX is a stainless steel specialist. It masters this particularly challenging material with complete process reliability, while offering a very economical solution.
The GARANT Master Tap family

GARANT Master Tap ALU – the performer for aluminium and non-ferrous metals
The high-performance GARANT Master Tap ALU tap has been specially developed for aluminium alloys and non-ferrous metals. The interplay of powder metallurgical cutting material, latest generation DLC coating, and exclusive geometry makes it the first choice in aluminium machining. The dynamic helical pitch combined with customised flutes and linear dimensions enables optimum chip formation and chip evacuation in long-chipping aluminium alloys even with overdeep threads.

Advantages of the GARANT Master Tap ALU
- Dynamic flute geometry which has been perfectly adapted to non-ferrous metals
- Outstanding tool life thanks to special DLC coating
- Excellent wear resistance thanks to high-quality HSS-E-PM cutting material
- Developed for maximum thread depths up to 4XD for through-hole tapped bores

These features make the GARANT Master Tap ALU the first choice in aluminium machining
- Precise cutting edge preparation: controlled chip formation. Avoids micro-chipping.
- Short chamfer: without interference contours. Thread tapping almost to the bottom of the hole.
- Dynamic helical pitch: optimum chip evacuation. Avoids swarf wrapping around the tool. Very high process reliability.
- Latest generation of DLC coating: avoids material adhesion. Protects against abrasive forms of wear due to high level of coating hardness.
- HSS-E-PM cutting material: high cutting edge stability. High wear resistance.
- Optimised neck length: reliable thread machining up to 4xD thread depth.

GARANT Master Tap STEEL HT – the problem solver for high-strength steels
The GARANT Master Tap STEEL HT impresses through its optimised coatings, which have been specially adapted to the various requirements for machining blind holes and through holes. The latest generation of the HSS-E-PM substrate is characterised by high homogeneity in the structure, thus achieving maximum cutting edge stability and wear resistance.The specially designed spiral point on the through hole tap ensures stability duringthe tapping process, even at high cutting forces.The cylindrically offset guide thread on the blind hole tap counteracts the occurrence of chip jamming and ensures very high process reliability.

Advantages of the GARANT Master Tap STEEL HT
- Maximum performance
- Outstanding for high-strength steels
- Process-reliability
The outstanding features of the GARANT Master Tap STEEL HT
- TiAlN coating: High heat resistance. Low frictional resistance.
- Optimized guide thread: High process reliability due to avoidance of chip jamming.
- Without interference contours: Threads can be tapped almost to thebottom of the hole.
- HSS-E-PM Substrate: High cutting edge stability and wear resistance.
- TiCN coating: Very smooth coating surface. Reduction of cutting resistance in the push direction.
- Special spiral point: High stability.


GARANT Master Tap INOX – the specialist for stainless steels
The new GARANT Master Tap INOX has been specially developed for machining stainless steels. It offers abolute process reliability in particularly challenging VA stainless steels. The optimum wear resistance of the tool material HSS-E-PM, its innovative micro-geometry and the low-friction TiAlN multi-layer anti-friction layer ensure the best possible process reliability and performance.

Advantages of the GARANT Master Tap INOX
- TOP chip formation due to optimised cutting edges
- TOP chip evacuation due to the special flute geometry
- TOP wear resistance due to high-quality HSS-E-PM tool material
- TOP efficiency due to the special micro-geometry
- TOP tool life due to the most modern TiAlN multilayer coating
Discover the outstanding characteristics of the GARANT Master Tap INOX
- Optimised flute geometry: Controlled chip formation and chip evacuation.
- Special micro-geometry: Pitch-dependent parameters for the honed cutting edge.
- Design without interference contours: Threads can be tapped almost to the bottom of the hole.
- TiALN multilayer coating: Wear resistance due to the ultra-hard surface of the coating and reduced cutting temperatures due to reduced friction.
- HSS-E-PM tool material: High wear resistance and optimum rigidity.
- Optimised spiral point: Reduced cutting forces at the tap infeed.
- Stable geometry of the back of the tooth: Avoidance of cutting edge discontinuities when reversing.


GARANT Master Tap – the all-round talent
Our all-round talent GARANT Master Tap covers a broad range of tool materials. Due to the unique combination of high-quality tool material, innovative geometry and the latest coating technology the tap provides maximum performance in a variety of materials, whilst at the same time delivering absolute process reliability and efficiency.
See the impressive advantages of the GARANT Master Tap in the video.
- Universal usage
- Top chip formation
- Perfect chip evacuation
- Excellent wear resistance
- High efficiency
- Long tool life
The GARANT Master Tap has been developed for maximum performance in thread cutting
- Optimised geometry of the back of the teeth: Ensures performance with high process reliability in a very wide range of materials. Cuts up the chips optimally and polishes the chip root.
- Specifically rounded-off cutting edges: For optimum chip formation from the first thread.
- Optimum chip evacuation due to special flute geometry.
- New cutting edge geometry: Permits use across a wide spectrum of materials.
- IInnovative AlTiX coating: For optimum wear behaviour. Reduces the cutting forces.
- Green ring: For general applications.
- High-quality tool material of HSS-E-PM. Homogeneous structure.


Advantages of the GARANT Master Tap
Chip formation:
1. A newly developed flute geometry ensures perfect chip formation and chip evacuation even under various cutting parameters:
Process reliability:
2. Competitors
3. GARANT Master Tap: Thread tapping to good process reliability without loose and twisted swarf. The particularly stable geometry of the back of the tooth ensures reliable cutting off at the chip root.

Universal geometry:
4. The optimised flute geometry and precisely matched honing of the cutting edges guarantee good process reliability even in cast iron.
Wear resistance:
5. Competitors: Cutting edge wear after 800 threads.
6. GARANT Master Tap: Cutting edge wear after 800 threads. The HSS-E-PM tool material in conjunction with the new AlTiX high-performance coating provide impressively long tool life.

Precision:
7. Thanks to its special guide thread section the GARANT Master Tap achieves precise results even in ductile copper alloys and avoids any axial overcutting in the tapping process.
Surface:
8. Competitors
9. GARANT Master Tap: The smooth surface structure of the new high-performance coating permits high cutting speeds in wrought aluminium alloys. The reduced friction values avoid material adhesions and galling.
View all taps
All products of the GARANT Master Tap family are available in our eShop. Filter according to series or desired features.
