HOLEX 24seven Level

Clever storage. Easy management. Fully automatic refilling.

HOLEX 24seven Level – clever industrial vending solution with weighing cell technology

Experience the future of automated storage logistics! The HOLEX 24seven Level weighing cell system does away with unclear stock levels and complex reordering. Thanks to the integrated weighing cells, the system automatically recognises each withdrawal, precisely posts quantities and ensure seamless replenishment – without having to intervene manually. You have an overview at all times, benefit from intuitive user guidance and save valuable time and resources.

Clear view of all the contents thanks to glass doors

Automatic quantity posting thanks to weighing cells

Intuitive user guidance, even if you don’t speak the language

HOLEX 24seven Level product

Specially developed for industrial use

HOLEX 24seven Level


Robust and secure

  • Industry-compatible design with robust frame and ALUCOBOND panels
  • High-quality front doors made from welded sheet metal construction
  • Secure viewing windows made from sturdy Plexiglas

Smart and user-friendly

  • Integrated LED interior lighting
  • Height-adjustable base for a pallet truck
  • Intelligent weighing cells automatically detect item withdrawal and ensure reliable resupply management

Individually configurable

  • Standard configuration with 42 weighing cell boxes distributed over 8 shelves
  • Three shelf types (S, M, L) for small, medium-sized and large items (up to 20 kg/box)
  • Individually configurable to your range of items

Modern design

  • ALUCOBOND paint in light grey (RAL 7035)
  • Powder-coated surfaces in anthracite (RAL 7016) for durability

Everything under control – digital management

  • Including 10” touch screen, mini PC with software and Windows 11 (English)

Withdrawal of items is this easy

10” touch screen

Simply log in using PIN or RFID, open the door and take the item.

Filling and removal system

Simply remove the desired quantity, close the door – and you’re done!

Weighing cell technology

The weighing cells under the storage boxes do the rest, accurate down to 10 g – fast, convenient and error-free.

Jason Langlitz, Graepel

The system is self-explanatory – I simply have to sign in and the rest runs automatically. It couldn’t be simpler.”

Jason Langlitz, Industrial Mechanic – Graepel

The ideal entry-level system for your material issuing – easy, reliable, cost-efficient

With the HOLEX 24seven Level weighing cell system, you can store inexpensive consumables such as abrasive media, adhesives or PPE securely and clearly.

Fast setup. Get started right away.

  • No technical effort required – plug-and-use solution
  • Can be operated completely without system connection – no interfaces required
  • Easy administration – no IT expertise required
  • Data can be transmitted to the ERP system – via exporting the movement data or orders
  • Web interface – for convenient access from the workstation

Easy to use. At a glance.

  • Complete visibility – thanks to the glass doors, all items can be recognised right away, without time-consuming searching or counting
  • Language skills are not required – visual operation makes the system intuitive for all employees
  • Fast item withdrawal – withdrawal is automatically detected via integrated weighing cells
  • Quantities do not have to be entered during filling – the weighing cells automatically record quantities

Higher efficiency. Less effort.

  • Maximum security of supply – 24/7/365 across all shifts
  • Automatic reordering – or information distributed internally and externally
  • Multi-supplier capability – can be used flexibly, without supplier connection
  • Cost transparency – thanks to automated reports
  • Time and resource savings – thanks to automated processes

Jason Langlitz, Graepel

24/7 access – whenever I need something, it’s there. No waiting times, no downtime. I can absolutely rely on that.”

Jason Langlitz, Industrial Mechanic – Graepel

Get started now – and secure your supply in the long term!
Talk to your specialist adviser and benefit from HOLEX 24seven industrial vending solutions.


Arrange a no-obligation consultation now

GARANT Tool24

Need more flexibility? Discover the modular industrial vending solutions from GARANT

The modular GARANT Tool24 industrial vending solutions provide maximum flexibility. You can choose between drawer cabinets, upright cabinets and individual vending cabinets. All systems can be combined individually and arranged and organised precisely according to your needs. They can also be easily extended and modified at any time.

Brochure: Inventory Management Solutions

Highest efficiency in procurement and supply.

Browse online

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart