GARANT GreenPlus: sustainable products for workshops and production sites

Good for people and the environment
We are constantly expanding its sustainable product range. The GARANT GreenPlus product range facilitates sustainability in workshops and production – coupled with the highest standards of safety, quality and performance.
We therefore play a role in meeting Goal 12 “Sustainable consumption and production” of the UN Sustainable Development Goals (SDGs), which provide the company’s framework for its sustainability strategy. We see it as our responsibility to contribute to achieving the global climate goals by reducing direct and indirect greenhouse gas emissions.
GARANT GreenPlus novelties

High performance for a better future
The sustainable GARANT GreenPlus solid carbide milling cutter combines modern geometrical properties, an innovative coating and a carbide rod consisting of more than 99% secondary raw materials. For the production of the GARANT GreenPlus milling cutter, only electricity from renewable energy sources was used.
- Made from more than 99% secondary raw materials
- The carbon footprint of the carbide rod during production is reduced by approx. 65% compared to a conventionally produced carbide rod
Make your tools more durable by regrinding them
- Good for you
It is already worth it from the first regrind. Overall, you can expect amazing savings of up to 85%. And all with the original regrind quality, to the original geometry and on the original production machines. There are no compromises here. - Good for the environment
Reusing the tool saves valuable resources and avoids unnecessary waste. In addition, the shorter transport distances also ensure lower CO2 emissions. A good contribution to environmental protection. - Just good all round
Pick-up and delivery service, coating service, measurement certificate service, labelling service. An all-round worry-free package has never been so easy – and with maximum cost transparency. For you, this means the highest precision and reliability as quickly as possible.

Effective and safe vibratory finishing
Compound without hazard labels – powerful and safe:
GARANT GreenPlus Compound Uni
- Universally suitable for all ferrous metals and NSF-certified and VOC-free
- It boosts the grinding performance and effectively cleans workpieces and grinding bodies
- Corrosion protection ensures safety
- Suitable for the grinding and polishing process
- Protects employees, the environment and makes storage simpler by doing away with corrosive ingredients (without hazard labels)
- Can be used in our GARANT vibratory finishing machines GMT35 and GMT2 as well as other commercial vibratory finishing machines (application test before series use is recommended)
Eco-friendly cleaning and adhesive bonding
GARANT GreenPlus cleaners and adhesives conserve resources and are not required to display hazard labels, making them a dependable alternative to the hazardous substances that have been available until now. For you that means:
- Lower costs
- Faster, more pleasant working
- Minimal need for complicated safety measures
You also make a significant contribution to protecting people and the environment. Create the workplace of the future!
Environmentally friendly and sustainable worktops for workbenches

The individual choice: Bamboo − glued cross-wise
Worktop in modern design with hard-wearing surface for demanding applications. Bamboo is the quickest-growing raw material, it places little demand on resources and is environmentally sound. The worktop consists of bamboo strips, waterproof and distortion-proof cross-glued in 5 layers. The edges are radiussed all round, the surface is sanded and oiled leaving no residues. Bamboo is approx. 30 % harder than oak and is less liable to warp than, for example, beech or maple. Bamboo worktops are resistant to sprayed water and dirt, and resistant to oil, grease, solvents and chemicals. (These do however affect the appearance of the surface).

The universal choice: Beech ply
Worktop for general requirements. Made of peeled beech veneer, with multiple cross layers, glued, non-warping, and waterproof. The edges are smoothed and the surface is sanded and oiled, leaving no residue. Beech marine ply is resistant to sprayed water and dirt, and largely resistant to oil, grease, solvents and chemicals. (These do however affect the appearance of the surface).
Optional: With galvanised steel or stainless steel sheet coating, or with metal edge protection.

The robust choice: Beech − glued strips
Worktop for heavy-duty work, such as in machine tool building or steelwork fabrication. Made of solid beech block board, waterproof glued (with comb profile on the long edges). The edges are smoothed and the surface is sanded and oiled, leaving no residue. Beech wood worktops are resistant to sprayed water and dirt, and largely resistant to oil, grease, solvents and chemicals. (These do however affect the appearance of the surface).

Our beech marine ply and beech glued strips worktops now have a sanded and oiled surface. It is not only environmentally friendly, but also sustainable: the worktop can be refurbished several times, enabling a long service life with an optimal appearance. The surface treatment with oil ensures that no pollutants or chemicals need to be applied, meaning the worktop can be refreshed and ultimately disposed of after a very long service life in an eco-friendly way.

Sustainable PPE. The simple way to boost sustainability and get peace of mind.
The light, water-repellent and breathable GARANT GreenPlus hybrid waistcoat is made of a high-quality mix of materials comprising 100% recycled micro-ripstop. The padding is made of 100% recycled polyester fibres. The soft-shell inserts are made of 96% recycled polyester. The waistcoat also comes with high-quality zip fasteners, side pockets, an internal zipper pocket and an extended back panel.
The sustainable GARANT GreenPlus safety glasses are made of 100% recycled materials. The frame and lenses are made of recycled polycarbonate. They provide safe protection against dust, dirt and other dangerous foreign objects. The anti-fog coating effectively prevents the lenses from fogging up. The ergonomic design ensures a perfect fit.
The GARANT GreenPlus earmuffs are the environmentally friendly solution – without compromising on stability and design. It contains over 60% recycled material in the robust ABS plastic of the ear muffs. The hearing protection is available in three versions: with a sturdy stainless steel headband, with a practical neckband and foldable.

State-of-the-art technology in your hand
The GARANT GreenPlus multi-purpose and cut-resistant gloves impress with their sustainability, excellent comfort and strong resistance. The gloves are made of up to 86% recycled nylon yarn and help to significantly reduce the CO2 footprint.
The GARANT GreenPlus cut-resistant gloves are made using the innovative 18-gauge knit, so they don’t just offer you first-rate protection, they are also compatible with touchscreens and therefore incredibly versatile.

Sustainable, sturdy and comfortable.
The GARANT GreenPlus textile bags combine the best of 2 worlds: they impress with their sustainability while being very comfortable to wear and offering outstanding ergonomics, excellent durability, ideal access and optimum flexibility. They are produced according to the comprehensive and strict standards of the bluesign® system, taking into account the needs of people, the environment and resources.
Help shape a more sustainable future.
GARANT GreenPlus brochure
You can find more detailed information as well as all GARANT GreenPlus products in our brochure.







