Profile slotting toolholder for square cutting inserts ⌀ DS 20 mm, from square: 8mm

Article no.: 290330 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

from square (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Cooling lubricant yes
Type of product keyway broaching and profile slotting tool
Diameter of blade carrier 8 mm
Diameter of minimum pre-drill 8 mm
Diameter of shaft 20 mm
Length of shank 50 mm
Gauge length 30 mm
Centre-line offset 4 mm
Suitable for square drive min. 8 mm
Suitable for square drive max. 10 mm
Content single part

Identification & Classification

Article number 290330 8
EAN / GTIN 4045197964380
Manufacturer number 290330 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart