Box attachment (extension) for boxes for industrial vending solution HOLEX24seven LEVEL, Type: S

Article no.: 979480 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
69 pieces in stock 69 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 40 cm; 40 cm
Width 11 cm; 11 cm
Series 24seven LEVEL
Manufacturer’s designation Boxaufsatz (Erweiterung) für Boxen Warenausgabesystem HOLEX 24seven LEVEL, Typ: S
Thickness 7 cm; 7 cm
With fastening studs yes; yes
Colour red
Type of product Edge strip; Edge strip

Identification & Classification

Article number 979480 S
EAN / GTIN 4069515043274
Manufacturer number 979480 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The box attachments are designed specifically for the boxes of shelf types S and M and are supplied as a set with the appropriate number of attachments per shelf. They optimise the volume of storage space per box.
  • Easy installation: The attachment is bent into a U-shape by hand and attached to the box using integrated pins.
  • Note: After installation, the box must be tared again to ensure the weights are correctly recorded.

Application:

System compatibility: Suitable for HOLEX 24seven Level systems.

Suitable for:

HOLEX 24seven Level weighing cell system No. 979440 42.

Supplied with:

7 pcs. box attachment for 7 boxes, small.

Note:

Spare parts and accessories must only be installed and replaced by qualified personnel and in accordance with the applicable warranty, safety and manufacturer specifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart