Tool24 Locker – master system EN, Type: 450/10

Article no.: 979310 450/10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Interface Hoffmann Group Connected
Series Tool24 Locker; Tool24 Locker; Hoffmann Group Connected
Height 1,965 mm
Width 1,100 mm
Depth 500 mm
Usable height of the compartment (1) 300 mm
Usable height of the compartment (2) 460 mm
Usable width of the compartment 450 mm
Usable depth of compartment 450 mm
Number of compartments 10
Load capacity per compartment 25 kg
Operating system English
Weight 210 kg
Type of product Tool issuing system

Identification & Classification

Article number 979310 450/10
EAN / GTIN 4062406134761
Manufacturer number 979310 450/10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Goods issuing system with compartments of different sizes to ensure secure and complete documentation of individual withdrawals. The compartment sizes permit storage of larger items and are prepared for charging of batteries. LED interior lighting available as standard both assists identification and withdrawal of items in the compartments that open automatically, even in dark environments. The LED strip along the compartments assists both insertion and withdrawal.
Perforated panels fitted to both ends permit the flexible attachment of a touch monitor for master variants. GARANT easyFix hooks and holders together with all other perforated panel accessories listed in our catalogue can be fitted.
The master system can be extended and combined with additional extension systems of any Tool24 hardware variants.
This article is compatible with the Hoffmann Group Connected software solutions.
With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.
Individual issuing system for storage of large items in compartments of 460 mm height and 450 mm width and depth.

Application:

Automatic individual issuing system also for storage and management of bulky items such as large PPE, power tools, hand tools and our L-BOXX® modular plastic boxes.

Fitted with:

Number of compartments × height in mm: 8 × 300; 2 × 460

Supplied with:

Master system EN with 22 inch touch screen, barcode scanner, PC including basic software package, operating system in English.

Colour:

Body RAL 7035 light grey, fronts RAL 7016 anthracite grey, powder-coated.

Note:

All compartments are pre-configured for provision of a power supply via the technical duct. The connection of individual chargers must be arranged by the customer. The weight values in the technical data are for the extension system cabinets themselves, without PC and display screen.
Compartments with viewing windows, individual colours and dimensions (compartment sizes, cabinet widths and depths) are optionally available.
Please speak to your specialist adviser!

Warning:

Intended use
  • Industrial vending system with access protection for persons entitled to withdraw, place in store and manage articles.
  • Barcode scanner for scanning articles.
  • Control of management, filling and removal using a touch screen monitor (master system).
  • Store articles only in a correct and clean condition.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.
  • Do not store any containers holding liquids or gases, nor any substances classified under the Hazardous Goods Act, within the system.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised modifications.
  • Do not replace the integral LED lamps.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart