VARICOLOR® drawer box, Number of compartments: 7

Article no.: 974784 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Number of compartments Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Schubladenbox VARICOLOR®
Colour grey; white
Number, drawers 7; 7
Type of product Box
Characteristics stackable
Fittings labelling fields; drawers; drawers
External dimension width 280 mm
External dimension height 292 mm
External dimension depth 356 mm
Material plastic
Mobile no

Identification & Classification

Article number 974784 7
EAN / GTIN 4005546701943
Manufacturer number 7607-27
Manufacturer/responsible person DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 Iserlohn, Germany, www.durable.de

Description

Version:

Grey drawer box with coloured drawers. In high-quality ABS quality. Noise-free drawer running, with anti-tilt device. For formats up to A4, C4 and folio and letter-size formats. With transparent labelling strips and interchangeable insert labels. Can be stacked using non-slip plastic feet. Can be installed in a row in all standard office cabinets and sideboards.
With 7 coloured drawers, 3 high and 4 low.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart