{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Colour, yellow | Signal yellow; Signal grey; Jet black | |
| ESD protected area (EPA) | yes | |
| Colour | yellow; grey; black | |
| Number of tools | 10 | |
| Handle properties | ergonomic | |
| Type of product | screwdriver | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for hex socket screws; for recessed TORX® screws; for recessed TORX® screws; for recessed TORX® screws | |
| Content | set/ assortment |
| Article number | 973220 10 | |
| EAN / GTIN | 2050002041981 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |