Channel insert set 2-piece, red, Number of grooves per set: 11

Article no.: 960700 11
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
32 pieces in stock 32 pieces available in 11-14 working days

Select article variation and quantity

Number of grooves per set Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material plastic
Colour red

Identification & Classification

Article number 960700 11
EAN / GTIN 4045197334305
Manufacturer number 960700 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For protection of cutting tools in storage (reamers, thread mills, taps etc.). The channel mouldings are fitted into drawer compartments formed by use of slotted dividers / plain dividers.

Supplied with:

1 piece wide = 64 mm, 1 piece narrow = 32 mm.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart