Socket set 1/4 inch, Number of tools: 29

Article no.: 955161 29
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
46 pieces in stock 46 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 29 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Square drive: 1/4
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Square drive 1/4 in
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 29
Type of product Rigid foam inlay

Identification & Classification

Article number 955161 29
EAN / GTIN 4067263103066
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955161: 1 pc.
GARANT hexagon socket 1/4 inch No. 631029 size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14: 1 pc. each
HOLEX screwdriver bit for slot-head, 1/4 inch No. 631613 size 3.5; 5.5: 1 pc. each
HOLEX screwdriver bit for Phillips 1/4 inch No. 631623 size 1; 2: 1 pc. each
GARANT hexagon screwdriver bit 1/4 inch long No. 631729 size 2.5; 3; 4; 5; 6: 1 pc. each
GARANT reversible ratchet, 1/4 inch No. 632025 size 1/4: 1 pc.
GARANT extension 1/4 inch No. 632429 size 50; 100: 1 pc. each
GARANT spinner handle 1/4 inch No. 632829 size 146: 1 pc.
GARANT T-handle 1/4 inch No. 633029 size 116: 1 pc.
GARANT universal joint 1/4 inch No. 633529 size 1/4: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart