Socket set 1/4 inch and 1/2 inch, Number of tools: 39

Article no.: 953833 39
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
38 pieces in stock 38 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 39 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Square drive: 1/4; 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Square drive 1/4 in; 1/2 in
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 39
Version with socket
Weight 3.179 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953833 39
EAN / GTIN 4062406158705
Manufacturer number 953833 39
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953833: 1 pc.
HOLEX hexagon socket 1/4 inch No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 13: 1 pc. each
HOLEX hexagon screwdriver bit 1/4 inch No. 631720 size 3; 4; 5; 6: 1 pc. each
HOLEX reversible ratchet, 1/4 inch No. 632090 size 1/4: 1 pc.
HOLEX extension 1/4 inch No. 632420 size 50; 150: 1 pc. each
HOLEX spinner handle 1/4 inch No. 632840 size 150: 1 pc.
HOLEX T-handle 1/4 inch No. 633029 size 116: 1 pc.
HOLEX universal joint 1/4 inch No. 633520 size 1/4: 1 pc.
HOLEX reversible ratchet, 1/2 inch No. 640190 size 1/2: 1 pc.
HOLEX extension 1/2 inch No. 641020 size 125: 1 pc.
HOLEX T-handle 1/2 inch No. 641320 size 295: 1 pc.
HOLEX universal joint 1/2 inch No. 641620 size 1/2: 1 pc.
HOLEX bi-hex socket 1/2 inch No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24: 1 pc. each
HOLEX hexagon bit socket 1/2 inch No. 643220 size 6; 8; 10; 12; 14: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart