• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Screwdriver set, Number of tools: 9

Article no.: 953372 9
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 9 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9 pcs.
Colour red; yellow; green; blue
Number of tools 9
Handle properties ergonomic
Size of drive output, for Phillips screws (PH) 3,5; PH0
Type of product screwdriver
Surface matt chrome-plated
Set yes
Drive handle
Output drive for Phillips screws (PH)
Content set/ assortment

Identification & Classification

Article number 953372 9
EAN / GTIN 2050002004160
Manufacturer number 953372 9
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953372: 1 pc.
PB SWISS TOOLS slot-head screwdriver No. 660040 size 3.5; 4; 5.5; 6.5; 8: 1 pc. each
PB SWISS TOOLS screwdriver for Phillips No. 667695 size 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart