Perforated panel for cabinets, for cabinet width in G: 40

Article no.: 940710 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

for cabinet width in G Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Material galvanised
Height 575 mm
Safe working load 60 kg
Type of product Perforated rear panel

Identification & Classification

Article number 940710 40
EAN / GTIN 4062406159160
Manufacturer number 940710 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With 3-sided galvanised perforated panel of sheet steel with □9×9 mm holes on a 37 mm grid for mounting hooks and holders, together with perforated panel accessories. These can be found in Group 95. Perforated panels can be fitted to modular cabinets in 1000 mm (40G) and 2000 mm (80G) widths. The height is 575 mm, so that up to 3 perforated panels can be fitted one above another in a 2000 mm high cabinet.

Suitable for:

Cabinets No. 940081940103, No. 940111940113 No. 940205940217, No. 940841940849, No. 940905940907.

Note:

Do not bend the perforated panels repeatedly at the perforations.

Warning:

Intended use
  • 3-sided galvanised perforated panel of sheet metal for GridLine cabinets with widths of 1000 mm and 2000 mm.
  • 9 x 9 mm with 37 mm grid to take easyFix hooks and holders and other perforated panel accessories.

Reasonably foreseeable misuse
  • Do not bend the perforated panels repeatedly at the perforations.
  • Fit only the intended accessories to the perforated panel.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart