{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 0.9 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
| Cabinet housing internal load capacity | 1,000 kg | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 500 mm | |
| Width | 2,000 mm | |
| Depth | 500 mm | |
| Width in G | 80 | |
| Depth in G | 20 | |
| Usable height | 363 mm | |
| Usable width | 2× 950 mm | |
| Usable depth | 425 mm | |
| Number of shelves | 2 | |
| Type of cabinet | Add-on cabinet | |
| Cabinet fronts | Viewing window sliding door | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Handle positioning | bottom | |
| Weight | 70 kg | |
| Type of product | Cabinet with shelves |
| Article number | 940217 500 | |
| EAN / GTIN | 4062406070182 | |
| Manufacturer number | 940217 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |