GARANT GreenPlus worktop 50 mm thick of bamboo strips glued cross-wise, Depth 750 mm, Worktop length: 1000mm

Article no.: 926001 1000
Price per 1 Piece (INR 48117.33 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
189 pieces in stock 189 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sustainability GARANT GreenPlus
Length 1,000 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Bamboo
Worktop covering sanded, oiled leaving no residues
Type of product Workbench top

Identification & Classification

Article number 926001 1000
EAN / GTIN 4062406215392
Manufacturer number 926001 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart