• The item cannot be ordered due to missing prices.

High lift pallet truck 1000 kg

Article no.: 919916 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Length 1,540 mm
Width 540 mm
Fork length 1,165 mm
Fork width 160 mm
Fork roller ⌀ 80×50 mm
Lift range 85 mm - 800 mm
Castors ⌀ 180×50 mm
Load capacity 1,000 kg
Material of castors Polyurethane
Material of fork rollers Polyurethane
Weight 110 kg
Type of product Scissor lift pallet truck

Identification numbers & Classifications

Article number 919916 1000
EAN / GTIN 4017976068152
Manufacturer number 6815

Description

Version:

Frame and forks in distortion-free shell construction.
Hydraulic hand-pump with maintenance-free bearing. Sturdy steel tube drawbar with thrust bearing for push operation.

Version - image:

Lifting range 85 - 800 mm.
Polyurethane fork rollers ⌀ 80×50 mm.
Polyurethane castors ⌀ 180 × 50 mm.

Colour:

Yellow / black powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart