• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet ToolCar, Number of drawers: 8

Article no.: 916300 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Number of drawers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 5011
Coating powder-coated
Colour, silver Light blue
Series Werkstattwagen ToolCar
Quality and test seal GS TÜV Süd
Material plastic
Colour blue; silver
Overall width Bg 720 mm
Overall depth Tg 464 mm
Overall height Hg 950 mm
With drawers yes
Number of drawers 8 pcs.
Drawer usable width BnS 530 mm
Drawer usable depth TnS 390 mm
Pull-out length (partial/full extension) 100 %
Anti-tilt mechanism yes
Drawer load capacity 40 kg
With push handle yes
With perforated panel yes
Hole width 9 mm
Hole height 9 mm
Hole spacing 37 mm
Hoffmann perforated panel grid interval yes
With tray yes
With crash barrier yes
Number of wheels/castors, overall 4 pcs.
Type of product roller cabinet
Weight 73 kg
Fitted with tool assortment yes
Mobile yes

Identification & Classification

Article number 916300 8
EAN / GTIN 4045197293213
Manufacturer number 916300 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The ToolCar roller cabinet is fitted with an ABS tray with storage area / compartments for small components, cans, and screwdrivers.
Drawer fronts and roller cabinet stiles are clad with PP bumpers.
In the event of collisions they reduce the damage to vulnerable surfaces and tools.

Supplied with:

Dividing material:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability