ToolTruck mobile workbench with full extension Comfort Close drawers, 20×16G, Number of drawers: 6

Article no.: 914564 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Number of drawers Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 30
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 30 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable area in G 20×16
Cylinder lock modular lock barrel
Series ToolTruck; ToolTruck mobile workbench
Height 1,000 mm
Width 1,195 mm
Depth 500 mm
Drawer usable width 500 mm
Drawer usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Number of drawers 6
Configurator relevant yes
Type of product mobile workbench

Identification & Classification

Article number 914564 6
EAN / GTIN 4045197892263
Manufacturer number 914564 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The ToolTruck mobile workbench has a worktop of X-ABS for highly demanding technical applications. Cupboard with 2 storage shelves and door. Cabinet stiles are clad with LDPE bumpers.
A central lock locks the door of the cabinet compartment and the drawers at the same time.
GARANT Comfort Close, self-closing drawers with damping.

Fitted with:

Drawer front height: 75; 75; 75; 125; 200; 200 mm

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951510 size 75,
each 125 mm drawer 1 slotted partition No. 951510 size 125.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016.

Attention:

Only one inner drawer may be installed in the cupboard section.

Note:

Optional valuables cupboard / side cupboard No. 914791 not integrated in the central locking of the ToolTruck, closed by a separate cylinder lock.
For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951560 size 75; size 125 and size 200;
Slotted dividers No. 951510 size 75; size 125 and size 200;
Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

Warning:

Intended use
  • For mobile work on site.
  • For both industrial and private use.
  • Drawers for storage of tools.
  • Pull-out shelves for storage of L-BOXX (Art. No.
  • 914574, 914575).
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Mount the (optional) vice only on the bamboo worktop.
  • Comply with the installation instructions for the vice.
  • Install a maximum of one inner drawer in the ToolTruck cabinet compartment (Art. No.
  • 914560, 914564, 914568).

Reasonably foreseeable misuse
  • Do not stand or sit on the roller cabinet or mobile workbench.
  • Do not carry people.
  • Do not make any unauthorised changes or modifications to it.
  • Do not subject the roller cabinet or mobile workbench to impacts.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart