Nut splitter, for nuts: M18-M30

Article no.: 884900 M18-M30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

for nuts Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 56
for nuts M18-M30
Chisel edge width 37 mm
Total length without spindle screw 210 mm
Jaw capacity 27 mm - 46 mm
Type of product Nut splitters

Identification & Classification

Article number 884900 M18-M30
EAN / GTIN 4021176111501
Manufacturer number 56-3
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Version:

With hydraulic ram for splitting jammed or seized nuts (grade 5 − 10) without damaging the bolts. Double curved, allowing operation even where access is difficult. With hardened chisel edge blade. Actuated by tightening the pressure screw. After the nut has been split, unscrew the nut pressure screw and push the chisel back to the stop. Size M18 − M30 for stainless steel nuts - up to M30 in strength class 8, up to M24 in strength class 10.

Note:

The pressure screw may be tightened to a maximum of 60 Nm for sizes M4 − M14 to a maximum of 70 Nm for sizes M14 − M24 and to a maximum of 50 Nm for sizes M18 − M30. Do not exceed the tightening torques; excessive torque can break the tool and cause accidents.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart