Claw beam clamp “GRA”, Jaw capacity: 300mm

Article no.: 861600 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
48 pieces in stock 48 pieces available in 11-14 working days

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GRA
Cross section of the slide rail 28×11 mm
Jaw capacity 300 mm
Throat 120 mm
Weight 2.4 kg
Type of product Clamp

Identification & Classification

Article number 861600 300
EAN / GTIN 4008158035819
Manufacturer number GRA30-12
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Fixed beam of bright drawn steel (special profile), electro-galvanised. Sliding jaw of steel with trapezoidal thread spindle and jaw anvil that can tilt up to 30°. The clamp can be used for spreading tasks (exerting outwards pressure) by reversing the sliding jaw.

Application:

Maximum clamping pressure up to approx. 7500 N.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart